Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1269053 / HYDAC/HYCON
Mfr # B1HF0042304
Zoro # G510476026
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1269053
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0042304
- Zoro # G510476026
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.756 in |
Length | 8.465 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1269053 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0043214 is a quality replacement for HYDAC/HYCON / 1269053.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 65 (3VX650)
- PIX V-Belt, Cogged 5/8 X 51 (5VX510)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 7/16-20, El (2071-4-4S)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284TS Frame, 460V AC Voltage, 3,555 Nameplate RPM (284TSTFCD6501)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BUYERS PRODUCTS Thru-Wall Tank Strainer 2 Inch NPT Male Thread To 2 Inch NPT Port Thread (SW2002003)
- Beta 1 Filters Hydraulic Filters