Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1268860 / HYDAC/HYCON
Mfr # B1HF0073042
Zoro # G810486695
product price: $93.29
/ea
Sold in multiples of 2 for $186.58
Free Shipping & Returns
$186.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1268860
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073042
- Zoro # G810486695
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.937 in |
Length | 6.22 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1268860 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0073767 is a quality replacement for HYDAC/HYCON / 1268860.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Air Cooled Aftercooler, Max HP 20,113 CFM (CC100-1)
- BANDO 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (AX60)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Female Pipe X 1" Female Pipe Swivel, Straight (1405-16-16)
- CRAFTSMAN 3/8-in 50-ft Rubber Air Hose (CMXZTSG1082NB)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (50AT110BBPCN20H)
- Beta 1 Filters Hydraulic Filters