Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1265325 / HYDAC/HYCON
Mfr # B1HF0120076
Zoro # G110488269
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1265325
- Filter Media Microglass
- Micron Rating 10 µ
- Length 15.669 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120076
- Zoro # G110488269
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.669 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1265325 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0120984 is a quality replacement for HYDAC/HYCON / 1265325.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-150-BO Set Screw Collar (C-150-BO)
- KBC Ball Bearing, 15mm x 42mm x 13mm, sinlge row deep groove ball bearing, two contact seals, C3 Fit (6302-2RS KBC)
- D&D 2200mm Outside Length, 22mm Top Width, 1 Ribs (SPC2200)
- IRWIN Threaded Insert Tool, 4-40 (L845-4-40)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- Beta 1 Filters Hydraulic Filters