Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1263053 / HYDAC/HYCON
Mfr # B1HF0099039
Zoro # G110488818
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1263053
- Filter Media Microglass
- Micron Rating 10 µ
- Length 19.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099039
- Zoro # G110488818
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 19.016 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1263053 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0111071 is a quality replacement for HYDAC/HYCON / 1263053.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2834)
- SENQCIA HI-MAX Bl634 Cl Cp Type ASME/ANSI Leaf Chain, 3 X 4 Lacing, 3/4" Pitch, PK5 (BL634HMCL)
- ZORO SELECT A52 Outside54.2 Pitch53.3 (42W397)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL69)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZ10, 10 micron, Outside-In (MF0507064)
- Beta 1 Filters Hydraulic Filters