Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1262046 / HYDAC/HYCON
Mfr # B1HF0075879
Zoro # G110496707
product price: $48.65
/ea
Sold in multiples of 4 for $194.60
$194.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1262046
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075879
- Zoro # G110496707
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 2.835 in |
Outside Dia. | 2.217 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1262046 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0081129 is a quality replacement for HYDAC/HYCON / 1262046.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Hydraulic Filter 3" x3" x4" (A-B1VPK5600)
- MI-T-M Fuel Tank, 10 gal., Red (12-9125)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.5'' Dia.- 5/8'' Bore - Steel (35350063)
- DAYTON Motor Start Capacitor, 30-36 MFD, Round (6FLW5)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/10 Micron/15 PSI Bypass (HFA41015)
- Beta 1 Filters Hydraulic Filtration