Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 12120D07RTPLEATV / HYDAC/HYCON
Mfr # B1HF0123496
Zoro # G410494755
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 12120D07RTPLEATV
- Filter Media Microglass
- Micron Rating 5 µ
- Length 21.122 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0123496
- Zoro # G410494755
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 21.122 in |
Outside Dia. | 3.11 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 12120D07RTPLEATV |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0123498 is a quality replacement for HYDAC/HYCON / 12120D07RTPLEATV.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-4M)
- DAYTON A27 V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (6A139)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R901025360, Pressure Line, 3 micron (ZX-R901025360)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- Beta 1 Filters Hydraulic Filtration