Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1208910003BNK / HYDAC/HYCON
Mfr # B1HF0124268
Zoro # G710497302
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1208910003BNK
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0124268
- Zoro # G710497302
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.13 in |
Length | 10.354 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1208910003BNK |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0124273 is a quality replacement for HYDAC/HYCON / 1208910003BNK.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M16X1.5 (1A8DL6)
- J.W. WINCO GN883-M16X1.5-20-A-MS Breather Valve (883-M16X1.5-20-A-MS)
- PARKER Filter Element, 1 Micron, 16 SCFM, PK10 (10T04-023 x 10)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- PALL PALL HC9604FCS16Z Replacement/Interchange Hydraulic Filter (MF0058324)
- Beta 1 Filters Hydraulic Filters