Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 120502188 / TOROS AKISKAN
Mfr # B1HF0026442
Zoro # G110478031
product price: $233.99
/ea
Sold in multiples of 2 for $467.98
Free Shipping & Returns
$467.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand TOROS AKISKAN
- Replaces OEM Part 120502188
- Filter Media Wire Mesh
- Micron Rating 60 µ
- Length 10.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026442
- Zoro # G110478031
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.039 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | TOROS AKISKAN |
Replaces OEM Part | 120502188 |
Filter Media | Wire Mesh |
Micron Rating | 60 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0033575 is a quality replacement for TOROS AKISKAN / 120502188.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Oil Coolers 200 PSI, 10 Microns, 1 1/2- 16 Thread Size, 250 F (226013)
- BESTORQ 4L770 V Belt, 77 in Outside Length, 1/2 in Top Width, 1 Ribs (4L770)
- TRITAN Radial Ball Bearing, PS, 0.875In Bore Dia (1640 ZZ PRX)
- ZORO SELECT Straight Double Bolt or Band, 1 in Hose I.D, 1 in Thread (3LZ84)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- Beta 1 Filters Hydraulic Filters