Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 120210592 / TOROS AKISKAN
Mfr # B1HF0099043
Zoro # G110488160
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand TOROS AKISKAN
- Replaces OEM Part 120210592
- Filter Media Microglass
- Micron Rating 3 µ
- Length 19.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099043
- Zoro # G110488160
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 19.016 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | TOROS AKISKAN |
Replaces OEM Part | 120210592 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0116314 is a quality replacement for TOROS AKISKAN / 120210592.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Spring 2-5, Green, VP525, VP527, VP531 (316027/0042)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Size - Air Treatment: Subcompact (D08-02-FKG0B)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F24BC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-XB)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPBL183MB, 3 micron, Outside-In (MF0433234)
- Beta 1 Filters Hydraulic Filters