Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 120209621 / TOROS AKISKAN
Mfr # B1HF0075495
Zoro # G110494741
product price: $137.99
/ea
Sold in multiples of 4 for $551.96
Free Shipping & Returns
$551.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand TOROS AKISKAN
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075495
- Zoro # G110494741
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 3.307 in |
Details
Replaces OEM Brand | TOROS AKISKAN |
Replaces OEM Part | 120209621 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0085736 is a quality replacement for TOROS AKISKAN / 120209621.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60138)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M18-04-BK00B)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (EZ-TMP-475)
- ZORO SELECT Hose Clamp, LCS, Dia 16mm x 1.0mm, PK10 (CTB-16ST FK)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BALDWIN FILTERS Hydraulic Filter, Pall, 3-5/32 in. O.D. (PT23219-MPG)
- Beta 1 Filters Hydraulic Filtration