Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 118266 / WIRTGEN
Mfr # B1HF0099767
Zoro # G510489057
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIRTGEN
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
- Outside Dia. 4.488 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099767
- Zoro # G510489057
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.488 in |
Length | 15.669 in |
Details
Replaces OEM Brand | WIRTGEN |
Replaces OEM Part | 118266 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0116377 is a quality replacement for WIRTGEN / 118266.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005963, Return Line, 10 micron (ZX-R928005963)
- D&D 90" Outside Length, 2" Top Width, 3 Ribs (3/5VX900)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- AVENTICS L2 SERIES SOLENOID VALVE (L23BA452B017G61)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- Beta 1 Filters Hydraulic Filters