Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 11439D12ECOC / HYDAC/HYCON
Mfr # B1HF0001507
Zoro # G110486241
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 11439D12ECOC
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 5.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001507
- Zoro # G110486241
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.984 in |
Length | 36.496 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 11439D12ECOC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0002940 is a quality replacement for HYDAC/HYCON / 11439D12ECOC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet Insert, 1/4 In. Capacity (01485)
- SPEEDAIRE Refrigerated Dryer Maint Kit, 3YA49 (2DAY6)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX73)
- POWERDRIVE QD Bushing, Series SD, 1-15/16" Bore (SD-1-15/16)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BUYERS PRODUCTS 2-1/2 Inch NPTF Port Single Element Sump Strainer (SI2503)
- Beta 1 Filters Hydraulic Filtration