Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 11439D03ECOC / HYDAC/HYCON
Mfr # B1HF0001499
Zoro # G410486293
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 11439D03ECOC
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 5.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001499
- Zoro # G410486293
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.984 in |
Length | 36.496 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 11439D03ECOC |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0002936 is a quality replacement for HYDAC/HYCON / 11439D03ECOC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450352 (450352)
- MAXIM Birotational Motor 2 Bolt Flange, 14.09 Cid, 250 Rpm, 2031 PSI (271461)
- D&D Belt, VS, 1.187 x 49in OC (1922V484)
- B B MANUFACTURING 305MXL012G, Timing Belt, Neoprene, Fiberglass (305MXL012G)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- ZORO SELECT Hydraulic Spin-On Filter, 25 micron, Cellulose (3KML9)
- Beta 1 Filters Hydraulic Filters