Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1140H10LLP / EPPENSTEINER
Mfr # B1HF0066081
Zoro # G110478284
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 1140H10LLP
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066081
- Zoro # G110478284
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.913 in |
Length | 5.827 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 1140H10LLP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0066080 is a quality replacement for EPPENSTEINER / 1140H10LLP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203101-6-6S)
- DYKEM Opaque Staining Color, Gallon, Yellow (81705)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824SS)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 0.75-in. Bore, 47mm OD (ER12)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- Beta 1 Filters Hydraulic Filters