Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 11401H10XLA000P / EPPENSTEINER
Mfr # B1HF0066027
Zoro # G410477888
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 11401H10XLA000P
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 5.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066027
- Zoro # G410477888
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.591 in |
Length | 20.236 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 11401H10XLA000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0066029 is a quality replacement for EPPENSTEINER / 11401H10XLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EM3154T)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-12 (1800-8MGT-12)
- SPEEDAIRE Mandrel Bottle Adapter (42VA78)
- PARKER Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Ball Lock, 71 Series (SH71-3N4-4F)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100, 150 micron, Outside-In (MF0617538)
- Beta 1 Filters Hydraulic Filters