Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 11308D03BH4 / HYDAC/HYCON
Mfr # B1HF0006825
Zoro # G110478642
product price: $98.79
/ea
Sold in multiples of 2 for $197.58
Free Shipping & Returns
$197.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 11308D03BH4
- Filter Media Microglass
- Micron Rating 3 µ
- Length 8.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006825
- Zoro # G110478642
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.15 in |
Outside Dia. | 2.008 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 11308D03BH4 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0011648 is a quality replacement for HYDAC/HYCON / 11308D03BH4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Quiet Series Electric Air Compressor, 1/2 HP, 1.0Gal, Oil-Free (MAC100Q)
- CLESCO F2PH-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-075)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 6 H (32-06)
- DAYTON Gearbelt, HT, 69 Teeth, Length 966 mm (1LWB2)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- Beta 1 Filters Hydraulic Filters