Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 11208D06BN4 / HYDAC/HYCON
Mfr # B1HF0008207
Zoro # G510478143
product price: $125.99
/ea
Sold in multiples of 2 for $251.98
Free Shipping & Returns
$251.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 11208D06BN4
- Filter Media Microglass
- Micron Rating 5 µ
- Length 8.268 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0008207
- Zoro # G510478143
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.268 in |
Outside Dia. | 2.756 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 11208D06BN4 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0011563 is a quality replacement for HYDAC/HYCON / 11208D06BN4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Accessory, MP204 Motor Protection, MP 204 motor protector (96079927)
- BUYERS PRODUCTS 15 GPM Return Line Filter Head 3/4 Inch NPT/25 PSI Bypass (FH125)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (60B20F-1D)
- CONCRETE PUMP SUPPLY 3in. Heavy Duty Coupling, Forged, Non-Adjustable, w/Gasket (C30SDA)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- CHIEF Filter Assembly Spin-On, 10 Micron, 20 Gpm, 250 PSI, 3/4 NPTf Ports (226005)
- Beta 1 Filters Hydraulic Filtration