Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 11108D03BN4 / HYDAC/HYCON
Mfr # B1HF0006392
Zoro # G510477658
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 11108D03BN4
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006392
- Zoro # G510477658
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 8.228 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 11108D03BN4 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0011437 is a quality replacement for HYDAC/HYCON / 11108D03BN4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Bearing, 1-1/2" Bore Dia., PBT Housing (SUCPPL208-24C0FG1)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP LONG 2.50" (2404-L-06-06)
- FESTO Push-In Connector QB-3/8T-U (QB-3/8T-U)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-50)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- Beta 1 Filters Hydraulic Filters