Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 110 / M GOLD ASSETS & HOLDING LTD
Mfr # B1HF0132381
Zoro # G410494526
product price: $93.29
/ea
Sold in multiples of 2 for $186.58
Free Shipping & Returns
$186.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand M GOLD ASSETS & HOLDING LTD
- Replaces OEM Part 110
- Filter Media Synthetic Polyester
- Micron Rating 10 µ
- Outside Dia. 3.957 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132381
- Zoro # G410494526
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.957 in |
Length | 13.228 in |
Details
Replaces OEM Brand | M GOLD ASSETS & HOLDING LTD |
Replaces OEM Part | 110 |
Filter Media | Synthetic Polyester |
Micron Rating | 10 µ |
Head Material | Synthetic Polyester |
Application | Filtration |
Description
Beta 1 Filters B1HF0132387 is a quality replacement for M GOLD ASSETS & HOLDING LTD / 110.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 28X52X7-R2LS32-S (28X52X7-R2LS32-S)
- TIMKEN TRB Double Cup Component <4 OD, 27820D-2 (27820D-2)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCFU-2.3/8M)
- TRITAN Lockwasher, Metric For Use with KM10 Locknut (MB10)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- MAIN FILTER HYUNDAI 31E34527 Replacement/Interchange Hydraulic Filter (MF0896557)
- Beta 1 Filters Hydraulic Filters