Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 10950LAH6SL0006P / EPPENSTEINER
Mfr # B1HF0099037
Zoro # G110498459
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 10950LAH6SL0006P
- Filter Media Microglass
- Micron Rating 5 µ
- Length 14.291 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099037
- Zoro # G110498459
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.291 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 10950LAH6SL0006P |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0099690 is a quality replacement for EPPENSTEINER / 10950LAH6SL0006P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Bushings, Bushing Oilite 1"Id X 1-1/4"Od (040-038)
- NTN NTN 28678, Tapered Roller Bearing Cone 2 In Id X 09688 In W (28678)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN7)
- MI-T-M Quick Connect Socket, 3/8 In. (17-0007)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- LENZ Filter Assembly Spin-On, 25 Micron, 55 Gpm, 150 PSI, 1 1/4 NPTf Port (221010)
- Beta 1 Filters Hydraulic Filtration