Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 10850H6XL0006P / EPPENSTEINER
Mfr # B1HF0099029
Zoro # G510497830
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 10850H6XL0006P
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099029
- Zoro # G510497830
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.22 in |
Outside Dia. | 4.488 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 10850H6XL0006P |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0099642 is a quality replacement for EPPENSTEINER / 10850H6XL0006P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 10mm ID, Nitrile Rubber (101605SC)
- CENTURY Mtr, PSC, 1/4 HP, 1550,115/208-230V, 48Y, OAO (9700)
- PARKER 1/4" Compression 316 SS Bite Ferrules (4 TU-SS)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 1 1/16-12 JIC (1AA12FJ8)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- MAIN FILTER Hydraulic Filter, replaces WIX D04C10G, 10 micron, Outside-In (MF0594514)
- Beta 1 Filters Hydraulic Filters