Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 10850H6SL0006P / EPPENSTEINER
Mfr # B1HF0099029
Zoro # G110497759
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 10850H6SL0006P
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099029
- Zoro # G110497759
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.488 in |
Length | 16.22 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 10850H6SL0006P |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0099641 is a quality replacement for EPPENSTEINER / 10850H6SL0006P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, Wir Eccentric, Standard Duty (SM1111KS 1-11/16)
- TRITAN Double Riveted Chain, Link (35-2R CL)
- PARKER Pressure Control Valve, 1/2 NPT, 1000 PSI (632B-9-1/2-2)
- DAYTON Brush, Motor, Pk2 (1R394)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- MAIN FILTER Hydraulic Filter, replaces MANITOWOC 9437100569, 3 micron, Outside-In (MF0433234)
- Beta 1 Filters Hydraulic Filters