Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 10708D03BN / HYDAC/HYCON
Mfr # B1HF0006474
Zoro # G510476903
product price: $128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 10708D03BN
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006474
- Zoro # G510476903
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.228 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 10708D03BN |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0011366 is a quality replacement for HYDAC/HYCON / 10708D03BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B89/03 Banded Belt, 92 in Outside Length, 21/32 in Top Width, 3 Ribs (B89/03)
- GAST Stock 20/Skid 4Am-Frv-13H Air Motor (4AM-FRV-13H)
- STEWART R. BROWNE MFG CO Coiled Cable w/REB Clamp and Lug (RAC 30)
- LUBRIPLATE Fmo-500-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Recirculating Fluid, Iso-100 (L0883-060)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9158, 25 micron, Inside-Out (MF0066018)
- Beta 1 Filters Hydraulic Filters