Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 10704D03BH / HYDAC/HYCON
Mfr # B1HF0006417
Zoro # G810476542
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 10704D03BH
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006417
- Zoro # G810476542
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.488 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 10704D03BH |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0011331 is a quality replacement for HYDAC/HYCON / 10704D03BH.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC BHP1752, 14 Ton, Hydraulic Master Puller Set with Hand Pump (BHP1752)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-32-165-BK)
- MILLENNIUM FILTER ZX-2903-0871-00 direct interchange for ATLAS COPCO-2903-0871-00 (ZX-2903-0871-00)
- SKF Double Row Ball Bearings (5209H)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG151, 25 micron, Inside-Out (MF0065969)
- Beta 1 Filters Hydraulic Filters