Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 10630H6XLA000M / REXROTH
Mfr # B1HF0073192
Zoro # G110478024
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 10630H6XLA000M
- Filter Media Microglass
- Micron Rating 5 µ
- Length 15.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073192
- Zoro # G110478024
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.748 in |
Outside Dia. | 5.079 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 10630H6XLA000M |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0074876 is a quality replacement for REXROTH / 10630H6XLA000M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.05-in. OD (AK30 X 3/4)
- GATES Hi-Power II Belts, C112 (C112)
- POWERFLITE 4L360 36" Outside Length, 1/2" Top Width, 1 Ribs (4L360-2)
- COXREELS Motor Hose Reel 1/2inx325ft, No.4 5000PSI (HP1125-4-325-A)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- PARKER PARKER 932018 Replacement/Interchange Hydraulic Filter (MF0059616)
- Beta 1 Filters Hydraulic Filtration