Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1060LAH20XL0006P / EPPENSTEINER
Mfr # B1HF0098969
Zoro # G110497438
product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 1060LAH20XL0006P
- Filter Media Microglass
- Micron Rating 20 µ
- Outside Dia. 2.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098969
- Zoro # G110497438
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.047 in |
Length | 3.937 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 1060LAH20XL0006P |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0099580 is a quality replacement for EPPENSTEINER / 1060LAH20XL0006P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD Oil Filter Element For Nk30/31/40, Ev01, Evo2, Gcu11, Rs3 Airend (OF1)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- MARADYNE FLUID POWER GROUP Dual Head, 100 Sries, SAE, 1-1/2"-16 (100059A1)
- CLIMAX METAL PRODUCTS C200E-118 Keyless Locking Assembly (C200E-118)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG488, 25 micron, Outside-In (MF0066112)
- Beta 1 Filters Hydraulic Filters