Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 10330H10XL0006M / REXROTH
Mfr # B1HF0098999
Zoro # G110489617
product price: $88.19
/ea
Sold in multiples of 2 for $176.38
Free Shipping & Returns
$176.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 10330H10XL0006M
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.638 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098999
- Zoro # G110489617
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.638 in |
Outside Dia. | 3.72 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 10330H10XL0006M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0114801 is a quality replacement for REXROTH / 10330H10XL0006M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-D-MINI-A (LFR-D-MINI-A)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- PARKER GRESEN Hydraulic Check Valve, 1/2 In (LO-50-D)
- ROCKER SCIENTIFIC CO LTD Rocker 410 Vacuum Pump, 110V/60Hz (167410-11)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- Beta 1 Filters Hydraulic Filtration