Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 1030LAH10SL0006P / EPPENSTEINER
Mfr # B1HF0185957
Zoro # G110497247
product price: $48.99
/ea
Sold in multiples of 4 for $195.96
$195.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 1030LAH10SL0006P
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0185957
- Zoro # G110497247
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.378 in |
Length | 4.134 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 1030LAH10SL0006P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0099475 is a quality replacement for EPPENSTEINER / 1030LAH10SL0006P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 68" Outside Length, 5/8" Top Width, 1 Ribs (5VX680)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-5/8)
- MITSUBOSHI 3/B150 153Inch Outside Length, 3 Ribs (3RB150)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS303)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In (MF0066023)
- Beta 1 Filters Hydraulic Filters