Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 102600LAH3SL0006P / EPPENSTEINER
Mfr # B1HF0099059
Zoro # G410496957
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 102600LAH3SL0006P
- Filter Media Microglass
- Micron Rating 3 µ
- Length 36.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099059
- Zoro # G410496957
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 36.26 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 102600LAH3SL0006P |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0099442 is a quality replacement for EPPENSTEINER / 102600LAH3SL0006P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Heavy-Duty Tubing PAN-R-10X1, 9-SI (PAN-R-10X1,9-SI)
- CRC Penetrating Solvent, Knock'er Loose, 32 to 300 Degrees F, 13 oz Aerosol Can, Red (03020)
- APACHE Apache JS3059 1-1/2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029024)
- EXAIR Nozzle and 12" Stay Set, Mag Base, 1002 (1002-9312)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH56054, 10 micron, Outside-In (MF0238361)
- Beta 1 Filters Hydraulic Filters