Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 102600LAH10XL0006M / REXROTH
Mfr # B1HF0099055
Zoro # G110489600
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand REXROTH
- Replaces OEM Part 102600LAH10XL0006M
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099055
- Zoro # G110489600
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 36.26 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 102600LAH10XL0006M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0114769 is a quality replacement for REXROTH / 102600LAH10XL0006M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Midflow Regulator W/Gauge/T-Handle, 215SCFM, 1/2" (R374GT)
- HHIP TPG-221 C-6 Carbide Insert (6020-0221)
- LPS Multipurpose Grease, White Lithium, NLGI Grade 2, 16 oz Aerosol Can, White (03816)
- MASTER PNEUMATIC LUB 1-1/2MTL, LEVEL SWITCH (BL29D-12S)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- CHIEF Filter Assembly Spin-On, 10 Micron, 20 Gpm, 250 PSI, 3/4 NPTf Ports (226005)
- Beta 1 Filters Hydraulic Filters