Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 10190588 / SCHWING
Mfr # B1HF0001229
Zoro # G610479767
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHWING
- Filter Media Microglass
- Micron Rating 5 µ
- Length 15.276 in
- Outside Dia. 3.839 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001229
- Zoro # G610479767
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.276 in |
Outside Dia. | 3.839 in |
Details
Replaces OEM Brand | SCHWING |
Replaces OEM Part | 10190588 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0005015 is a quality replacement for SCHWING / 10190588.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7200 Series Angular Contact Precision Brg, 7202B (7202B)
- COXREELS Hose Roller Guide, For 1/4 to 3/4 ID Hose (1728-1)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (302415TCU3)
- D&D 44" Outside Length, 2/3" Top Width, 1 Ribs (B41/5L440)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2064090, 3 micron, Outside-In (MF0614533)
- Beta 1 Filters Hydraulic Filtration