Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 10145H10SLA000P / EPPENSTEINER
Mfr # B1HF0065304
Zoro # G510478150
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 10145H10SLA000P
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 6.299 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0065304
- Zoro # G510478150
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 6.299 in |
Length | 15.748 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 10145H10SLA000P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0065782 is a quality replacement for EPPENSTEINER / 10145H10SLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF78)
- MILTON Industrial Red Coupler/Plug Kit, 3 pcs. (S-303MKIT)
- LINCOLN Rotary Fuel Pump, w/ 8ft. Hose (1387)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB161812)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- Beta 1 Filters Hydraulic Filtration