Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 101300H10XL0006P / EPPENSTEINER
Mfr # B1HF0099039
Zoro # G110495953
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 101300H10XL0006P
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099039
- Zoro # G110495953
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.65 in |
Length | 19.016 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 101300H10XL0006P |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0099310 is a quality replacement for EPPENSTEINER / 101300H10XL0006P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-1/2-B)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-490)
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX355)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- FILTER MART FILTER MART 288217 Replacement/Interchange Hydraulic Filter (MF0360157)
- Beta 1 Filters Hydraulic Filtration