Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 10108R06BN / HYDAC/HYCON
Mfr # B1HF0041130
Zoro # G110475726
product price: $66.19
/ea
Sold in multiples of 2 for $132.38
$132.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 10108R06BN
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.386 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041130
- Zoro # G110475726
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.386 in |
Length | 8.071 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 10108R06BN |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0043029 is a quality replacement for HYDAC/HYCON / 10108R06BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 3/4HP 115/230V 1725RPM 1PH 56F (133-119)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP4258)
- WESTWARD Blow Mold Case (C1PZ38)
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 2 (SWSC2XA)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- Beta 1 Filters Hydraulic Filtration