Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 10063H6XLA000P / EPPENSTEINER
Mfr # B1HF0072961
Zoro # G810483526
product price: $68.59
/ea
Sold in multiples of 2 for $137.18
$137.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand EPPENSTEINER
- Replaces OEM Part 10063H6XLA000P
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0072961
- Zoro # G810483526
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.26 in |
Outside Dia. | 2.283 in |
Details
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 10063H6XLA000P |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0072964 is a quality replacement for EPPENSTEINER / 10063H6XLA000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, B43 (51EU23)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- VIAIR Leader Hose, 3/8" SS, Check Valve, 3/8 (92791)
- INDUSTRIAL GOLD Air Filter Element For Nk30, 31, 40 Evo1Nk Airend (AF1)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- Beta 1 Filters Hydraulic Filters