Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0950R010BNHC2 / HYDAC/HYCON
Mfr # B1HF0099031
Zoro # G110488207
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0950R010BNHC2
- Filter Media Microglass
- Micron Rating 10 µ
- Length 14.291 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099031
- Zoro # G110488207
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.291 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0950R010BNHC2 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0110687 is a quality replacement for HYDAC/HYCON / 0950R010BNHC2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 1-1/4 (4T-2580)
- NATIONAL Small Bore Inch Seal, 471652V (471652V)
- D&D 55" Outside Length, 1/2" Top Width, 1 Ribs (A53/4L550)
- DAYTON AC Gearmotor, 96.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z078)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- Beta 1 Filters Hydraulic Filters