Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0850R005BN / HYDAC/HYCON
Mfr # B1HF0099029
Zoro # G510487657
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0850R005BN
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099029
- Zoro # G510487657
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.22 in |
Outside Dia. | 4.488 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0850R005BN |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0110268 is a quality replacement for HYDAC/HYCON / 0850R005BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 10 μm. 6mm fittings; poly filter. Large (PPDF-50-06-06-P10)
- TSUBAKI Chain Link, Single Strand, #140 (140 ROLLER LINK)
- MILTON G Style Coupler, 1/2" MNPT (S-1816)
- COXREELS Swivel NITRILE replacement o-ring kit (450-SEALKIT)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- Beta 1 Filters Hydraulic Filters