Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0850EAR201N1 / PUROLATOR
Mfr # B1HF0099654
Zoro # G510488357
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PUROLATOR
- Filter Media Cellulose
- Micron Rating 25 µ
- Length 16.22 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099654
- Zoro # G510488357
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.22 in |
Outside Dia. | 4.488 in |
Details
Replaces OEM Brand | PUROLATOR |
Replaces OEM Part | 0850EAR201N1 |
Filter Media | Cellulose |
Micron Rating | 25 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0114522 is a quality replacement for PUROLATOR / 0850EAR201N1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR T-Fitting, 1/4"M x 1/8"F x 1/4"F, NPT (92846)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5N, Neoprene (5N)
- FOSTER Industrial Intrchnge, Sckt, Brass, Series 5 (FMSP13-5)
- DUALVEE Guide Wheel, 900 lbf Max Load Axial (W4SSX)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- Beta 1 Filters Hydraulic Filters