Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0660R010BN / HYDAC/HYCON
Mfr # B1HF0099015
Zoro # G510487800
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0660R010BN
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 4.488 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099015
- Zoro # G510487800
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.488 in |
Length | 13.11 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0660R010BN |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0109783 is a quality replacement for HYDAC/HYCON / 0660R010BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-5/8" (10S158)
- FESTO Plastic Tubing PUN-H-3/8-RT-150-CB (PUN-H-3/8-RT-150-CB)
- NSK NSK 6208CM, 6200 Series Single Row Deep Groove Ball Bearing (6208CM)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (3N696)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- Beta 1 Filters Hydraulic Filtration