Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0660D010BH3HC / HYDAC/HYCON
Mfr # B1HF0075559
Zoro # G110495618
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0660D010BH3HC
- Filter Media Microglass
- Micron Rating 10 µ
- Length 12.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075559
- Zoro # G110495618
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.913 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0660D010BH3HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0080773 is a quality replacement for HYDAC/HYCON / 0660D010BH3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 75mm Bore (6315 2Z JEM)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron (ZX-V4051B6C03)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 850 Nameplate RPM (1YAZ3)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- PALL PALL HC9020FCP8Z Replacement/Interchange Hydraulic Filter (MF0058432)
- Beta 1 Filters Hydraulic Filtration