Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0660D003BN / HYDAC/HYCON
Mfr # B1HF0075565
Zoro # G110494673
product price: $233.99
/ea
Sold in multiples of 2 for $467.98
Free Shipping & Returns
$467.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0660D003BN
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075565
- Zoro # G110494673
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 12.913 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0660D003BN |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0080723 is a quality replacement for HYDAC/HYCON / 0660D003BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (H5E)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B94SK (3B94SK)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 24 In (QS 1 1/2 L 24)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10V, 10 micron, Outside-In (MF0594514)
- Beta 1 Filters Hydraulic Filtration