Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0630RN006BNHC / HYDAC/HYCON
Mfr # B1HF0073192
Zoro # G110486234
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0630RN006BNHC
- Filter Media Microglass
- Micron Rating 5 µ
- Length 15.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073192
- Zoro # G110486234
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.748 in |
Outside Dia. | 5.079 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0630RN006BNHC |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0073724 is a quality replacement for HYDAC/HYCON / 0630RN006BNHC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- MRC Single Row Ball Bearings (8507)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, H Series (BVHN8-8F)
- FESTO Plastic Tubing PUN-V0-8X2-SW-C (PUN-V0-8X2-SW-C)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- PARKER Hydraulic Spin-on Filter, 10 micron, Cellulose (12AT110CBPCN12H)
- Beta 1 Filters Hydraulic Filtration