Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 060121 / FILTER MART
Mfr # B1HF0099092
Zoro # G510489262
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Filter Media Wire Mesh
- Micron Rating 25 µ
- Length 5.689 in
- Outside Dia. 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099092
- Zoro # G510489262
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.689 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 60121 |
Filter Media | Wire Mesh |
Micron Rating | 25 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0100041 is a quality replacement for FILTER MART / 060121.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In (2FCRN)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 7.15 in OD (682B)
- MI-T-M Blower Motor, 120V (2-0085)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-3)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- ZORO SELECT Hydraulic Spin-on Filter Head, - micron, - (3KML5)
- Beta 1 Filters Hydraulic Filters