Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 05940010VG10BP13 / INTERNORMEN
Mfr # B1HF0034350
Zoro # G310483804
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 05940010VG10BP13
- Filter Media Microglass
- Micron Rating 10 µ
- Length 13.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034350
- Zoro # G310483804
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.071 in |
Outside Dia. | 3.78 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 05940010VG10BP13 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0035835 is a quality replacement for INTERNORMEN / 05940010VG10BP13.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B51 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (3X638)
- DAYTON Gearbelt, H, 132 Teeth, Length 66.0 In (1DHU4)
- TERRE PRODUCTS Flat Idler Pulley - 2.75'' Flat Dia. - 5/8'' Bore - Steel (31275075)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E712)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- OREGON Filter, Hydraulic -MTD (83-014)
- Beta 1 Filters Hydraulic Filters