Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 05902010VG10EP8 / INTERNORMEN
Mfr # B1HF0006478
Zoro # G410485654
product price: $34.19
/ea
Sold in multiples of 4 for $136.76
$136.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 05902010VG10EP8
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006478
- Zoro # G410485654
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 8.228 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 05902010VG10EP8 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0013219 is a quality replacement for INTERNORMEN / 05902010VG10EP8.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 Cogged V-Belt, 30.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU25)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1190-14MGT-55 (1190-14MGT-55)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E568)
- PIX Poly Rib J Belt, 54 in. EL-6 Rib (540J6)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BUYERS PRODUCTS 3 Line Filtration Kit (U3LWF)
- Beta 1 Filters Hydraulic Filtration