Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 05850010VG10BP26 / INTERNORMEN
Mfr # B1HF0041172
Zoro # G510477931
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 05850010VG10BP26
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041172
- Zoro # G510477931
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.799 in |
Length | 25.551 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 05850010VG10BP26 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0043821 is a quality replacement for INTERNORMEN / 05850010VG10BP26.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON BUSHING PULLEY H X113 (R04360)
- MUTUAL INDUSTRIES MI Standard Backer Rod, 420 Linear Feet, 1.50" (1500-0-0)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron, Flow Rate: 58 cfm (4GPF1)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1-1/2 in OD x 1/4 in W, Nitrile Lip (12330)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687647M1, 60 micron, Outside-In, Wire Mesh (MF0066341)
- Beta 1 Filters Hydraulic Filtration