Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0583146VG10BP39 / INTERNORMEN
Mfr # B1HF0001215
Zoro # G710475423
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 0583146VG10BP39
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001215
- Zoro # G710475423
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.394 in |
Length | 36.496 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 0583146VG10BP39 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0003113 is a quality replacement for INTERNORMEN / 0583146VG10BP39.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 35mm (L10035MM)
- FERNCO Couple Flex 2X1.5 Socket (P1056-215)
- BANJO 3/8" Barbed x MNPT 90 Degree Elbow (HB038-90)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- MAIN FILTER MAZAK G30TP00259A Replacement/Interchange Hydraulic Filter (MF0434281)
- Beta 1 Filters Hydraulic Filters