Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 05673025 / SACMI
Mfr # B1HF0091529
Zoro # G710486382
product price: $147.99
/ea
Sold in multiples of 4 for $591.96
Free Shipping & Returns
$591.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SACMI
- Replaces OEM Part 5673025
- Filter Media Wire Mesh
- Micron Rating 60 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091529
- Zoro # G710486382
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.118 in |
Outside Dia. | 2.756 in |
Details
Replaces OEM Brand | SACMI |
Replaces OEM Part | 5673025 |
Filter Media | Wire Mesh |
Micron Rating | 60 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0095627 is a quality replacement for SACMI / 05673025.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 30 HP, 400-480V, Altivar 212 AC Drive (ATV212HD22N4)
- MARATHON MOTORS Mtr, Cap St, 1/3 HP, 3450,115/230V, 56J, TEFC (5KC33FN4180X)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F724-30-B5-G)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WT1338, 257 micron, Outside-In (MF0066303)
- Beta 1 Filters Hydraulic Filters