Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 052054 / FILTER MART
Mfr # B1HF0085984
Zoro # G410490344
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 52054
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085984
- Zoro # G410490344
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 22.835 in |
Outside Dia. | 4.961 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 52054 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0086566 is a quality replacement for FILTER MART / 052054.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Spherical Roller Bearing (22308H)
- DONALDSON Clamp, U-Bolt 2.75 In (70 Mm) (P206406)
- GATES Stainless Steel Clamp, 32036 (32036)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 42 Frame, 3,450 Nameplate RPM (L3356)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- MP FILTRI 6007003 Replacement/Interchange Hydraulic Filter (MF0058392)
- Beta 1 Filters Hydraulic Filters