Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 051346 / FILTER MART
Mfr # B1HF0096979
Zoro # G110487309
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 51346
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.661 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096979
- Zoro # G110487309
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.661 in |
Length | 9.173 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 51346 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0097162 is a quality replacement for FILTER MART / 051346.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Connector Links for Standard: 35 Chain Size (131559)
- INGERSOLL-RAND Seal (R000A2-103)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, RH (5RKC3)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- Beta 1 Filters Hydraulic Filtration